This product may not be available in all locations.

Circuit Breaker, Miniature, 15A, 1P, Supplementary, Trip C
Item #: 631689
Cat #: 1492-SPM1C150
UPC: 885630617619
Documents & Guides
Circuit Breaker, Miniature, 15 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Sign In or Register to view pricing and more.
Overview
Circuit Breaker, Miniature, 15 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C
Protect your equipment. Allen-Bradley® Bulletin 1492-SPM supplementary protectors are current-limiting, featuring dual terminals for wiring and busbar flexibility. And they’re suitable for extreme ambient conditions.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630617619, 1492-SPM1C150
Specifications
Volts DC: | 48 |
Family / Style: | 1492 |
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 15 |
Type: | Trip Curve C |
Volts DC: | 48 |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Amps: | 15 |
Customer Reviews
No reviews for this product
(0)