4" Round Fixture Support Box With Adjustable Bracket, Non-Metallic

Item #: 631239

Cat #: FBR423

UPC: 018997523105

Sign In or Register to view pricing and more.
4 Inch Round Fixture Support Box With Adjustable Bracket 16 to 24 Inch, Cubic Inches: 23, Non-Metallic

Overview

4 Inch Round Fixture Support Box With Adjustable Bracket 16 to 24 Inch, Cubic Inches: 23, Non-Metallic
Arlingtonā€™s low cost, economical steel fan/fixture bracket with plastic box delivers super-secure, versatile on-center mounting. Its steel bracket is fully adjustable to fit between joists spaced 16" to 24". The box is set for on-center mounting but the 23.0 cubic inch plastic box is positionable anywhere along bracket so you can place the fan or fixture where you want it on the ceiling. The FBR423 fan/fixture box delivers flush installation on ceilings up to 1-1/4" thick. The bracket ends are pre-set for a 1/2" ceiling. For other ceiling depths, simply bend the bracket ends along the appropriate score line engraved on the product.
Also known as: 018997523105, FBR423, ceiling fan boxes

Specifications

Mounting: Bracket
Color: Black
Cubic Inches: 23 inĀ³
Mounting: Bracket
Cubic Inches: 23 inĀ³
Color: Black

Customer Reviews

No reviews for this product
(0)