LED SQUARE BOLLARD 42" 24W 4K WH

Item #: 631217

Cat #: BLED24NW

UPC: 019813036397

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 2564 Lumens Bled 42 Inches Square 24W 4000K 90 Degree White

Overview

Landscape 2564 Lumens Bled 42 Inches Square 24W 4000K 90 Degree White
Also known as: 019813036397, BLED24NW

Specifications

Wattage: 24
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 85
Color: White
Wattage: 24
Color Rendering Index (CRI): 85
Color Temperature: 4000 (Cool White)
Color: White

Customer Reviews

No reviews for this product
(0)