DUP REC 15A TR SPEC W/3.1A USB CHRG W

Item #: 630748

Cat #: TR-5262USBW

UPC: 785007031621

Sign In or Register to view pricing and more.
Documents & Guides
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - White

Overview

Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - White
Also known as: 785007031621, TR-5262USBW

Specifications

Mounting: Box
Amps: 15
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R, 5-15R
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-20R, 5-15R
Amps: 15
Color: White

Customer Reviews

No reviews for this product
(0)