Adaptor Deco W/Sgl Type F Coax Conn BK

Item #: 630697

Cat #: 2162BK

UPC: 032664750465

Documents & Guides
Eaton Decorator insert with connector, Type F Coaxial Adapter, Black, Thermoplastic elastomer (TPE), Flush mount, Decorator, Coax adapter, Application-Commercial and residential video applications, Coaxial type F video jack
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Decorator insert with connector, Type F Coaxial Adapter, Black, Thermoplastic elastomer (TPE), Flush mount, Decorator, Coax adapter, Application-Commercial and residential video applications, Coaxial type F video jack
In today's homes, service connection points are nearly as important as media distribution itself. Finish off service connection points with wallplates that give you the flexibility and style you need. Decorator inserts upgrade connection points to a designer look, come in a variety of configurations and are compatible with any decorator wallplate.
Also known as: 032664750465, 2162BK

Specifications

Mounting: Flush
Color: Black
Type: Residential
Mounting: Flush
Type: Residential
Color: Black

Customer Reviews

No reviews for this product
(0)