LED ROUND BOLLARD 42" 24W COOL WH

Item #: 630542

Cat #: BLEDR24W

UPC: 019813036311

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 2546 Lumens Bled 42 Inches Round 24W 5000K 90 Degree White

Overview

Landscape 2546 Lumens Bled 42 Inches Round 24W 5000K 90 Degree White
Also known as: 019813036311, BLEDR24W

Specifications

Wattage: 24
Color Rendering Index (CRI): 69
Color: White
Wattage: 24
Color: White
Color Rendering Index (CRI): 69

Customer Reviews

No reviews for this product
(0)