Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, Pack of 10

Item #: 63049

Cat #: HST1.5-9-XY

UPC: 074983107384

Sign In or Register to view pricing and more.
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, 1.5" Min. Expanded I.D., .50" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness, Pack of 10

Overview

Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 9", Black, 1.5" Min. Expanded I.D., .50" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness, Pack of 10
Also known as: 074983107384, HST1.5-9-XY

Specifications

Color: Black
Volts AC: 600
Length: 9 in
Allowable Gauge Range: 3/0 - 400
Color: Black
Length: 9 in
Volts AC: 600
Allowable Gauge Range: 3/0 - 400

Customer Reviews

No reviews for this product
(0)