![Incandescent Bulb, Rough Service, A19, 75W, 130V, Frosted Incandescent Bulb, Rough Service, A19, 75W, 130V, Frosted](https://rexel-cdn.com/products/image.jpg?i=07142EA1-994C-496E-927F-3C680700ED99&f=420)
Incandescent Bulb, Rough Service, A19, 75W, 130V, Frosted
Item #: 630470
Cat #: 75A/RS-130V-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted
Overview
Incandescent Bulb, Rough Service, 75 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 750, CRI: 100, Color Temperature: 2850K, Lamp Finish: Frosted
Also known as: 75A/RS-130V-I
Specifications
Base: | Medium Screw (E26) |
Wattage: | 75 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Lumens: | 750 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Lumens: | 750 |
Wattage: | 75 |
Color Temperature: | 2850 (Warm White) |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)