50kw @ 240V (37.5Kw @ 208V), 3 Ph Horizontal/Downflow Unit Heater

Item #: 630223

Cat #: HUHAA5024

UPC: 685360036953

Sign In or Register to view pricing and more.
Documents & Guides
50kw @ 240V (37.5kw @ 208V), 3 Phase Horizontal/Downflow Unit Heater

Overview

50kw @ 240V (37.5kw @ 208V), 3 Phase Horizontal/Downflow Unit Heater
Also known as: 685360036953, HUHAA5024

Specifications

Phase: 3
Color: Gray
Volts AC: 240, 208
Wattage: 50000
CFM: 2600, 3000
Phase: 3
Volts AC: 240, 208
CFM: 2600, 3000
Color: Gray
Wattage: 50000

Customer Reviews

No reviews for this product
(0)