3 Element Infrared Painted Steel Enclosure Only, 24"
Item #: 628944
Cat #: VRP329S
UPC: 685360763316
Sign In or Register to view pricing and more.
Documents & Guides
3 Element Infrared Painted Steel Enclosure Only, 24", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp
Overview
3 Element Infrared Painted Steel Enclosure Only, 24", 90 degree reflector angle. ELEMENT TYPE* | Metal Sheathed; Quartz Tube and Quartz Lamp
Also known as: 685360763316, VRP329S
Specifications
Mounting: | Surface |
Length: | 24 in |
Material: | Steel |
Color: | Bronze |
Type: | Enclosure - 3 Element |
Family / Style: | VRP |
Mounting: | Surface |
Material: | Steel |
Type: | Enclosure - 3 Element |
Length: | 24 in |
Color: | Bronze |
Family / Style: | VRP |
Customer Reviews
No reviews for this product
(0)