CONN 3W20A600V T/L

Item #: 628788

Cat #: L920-C

UPC: 785007292015

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Connector 3wire 20amp 600volt, IP20 Suitability, L9-20R

Overview

Turnlok Connector 3wire 20amp 600volt, IP20 Suitability, L9-20R
Also known as: 785007292015, L920-C

Specifications

Phase: 3
Type: Connector
Color: Black, White
Amps: 20
Material: Thermoplastic
Phase: 3
Color: Black, White
Material: Thermoplastic
Type: Connector
Amps: 20

Customer Reviews

No reviews for this product
(0)