TURNLOK CONN 3W 30A 277V

Item #: 628786

Cat #: L730-C

UPC: 785007273014

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Connector 3wire 30amp 277volt

Overview

Turnlok Connector 3wire 30amp 277volt
Also known as: 785007273014, L730-C

Specifications

Phase: 3
Color: Black, White
Amps: 30
Material: Thermoplastic
NEMA Configuration: L7-30R
Phase: 3
Amps: 30
NEMA Configuration: L7-30R
Color: Black, White
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)