LGBRL 2HOLE TP BLIND END BLUE

Item #: 628358

Cat #: 54874BEPH

UPC: 786210385723

Sign In or Register to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue

Overview

Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
Also known as: 786210385723, 54874BEPH

Specifications

Color: Blue
Material: Copper
Stud Size: 1/2 in
Color: Blue
Stud Size: 1/2 in
Material: Copper

Customer Reviews

No reviews for this product
(0)