Breaker 15a 2p 120/240v 10k Bq

Item #: 62834

Cat #: BQ2B015

UPC: 783643102408

Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq2-b015 2p 15a 120/240v

Overview

Sie Bq2-b015 2p 15a 120/240v
All BQ/BQH/HBQ circuit breakers are supplied with load side lugs. If line side lugs are required, add suffix “L” to catalog number. Consult Siemens for any additional charge. All standard circuit breakers are calibrated for 40°C maximum ambient application.
Also known as: 783643102408, BQ2B015

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 15
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)