BRKR BQ 2P 120/240V 30A 10K

Item #: 62809

Cat #: BQ2B030

UPC: 783643102422

Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (030A) (AIR 10 kA). Special features Load side lugs are included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (030A) (AIR 10 kA). Special features Load side lugs are included.
Also known as: 783643102422, BQ2B030

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Amps: 30
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Family / Style: BQ
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)