LBACKUP FFLED 18W NEUT. EM BAT

Item #: 627881

Cat #: FFLED18N/E

UPC: 019813033495

Sign In or Register to view pricing and more.
Documents & Guides
LBACKUP FFLED 18W NEUTRAL LED EMERGY BATT 120V to 277V BRONZE

Overview

LBACKUP FFLED 18W NEUTRAL LED EMERGY BATT 120V to 277V BRONZE
Also known as: 019813033495, FFLED18N/E

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Color: Bronze
Mounting: Wall
Light Technology: LED
Lumens: 2416
Wattage: 18
Color: Bronze
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Wall
Lumens: 2416

Customer Reviews

No reviews for this product
(0)