Breaker, 15A, 1P, 120V, Type BQ, 10kAIC

Item #: 62764

Cat #: BQ1B015

UPC: 783643102309

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120 VAC.

Overview

15 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120 VAC.
Also known as: 783643102309, BQ1B015

Specifications

Mounting: Panel
Volts AC: 120
Poles: 1
Amps: 15
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Poles: 1
Family / Style: BQ
Volts AC: 120
Amps: 15
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)