Junction Box, Rigid PVC, 18" x 18" x 6"

Item #: 627503

Cat #: 5133167

UPC: 088700026568

Documents & Guides
Junction Box, Rigid PVC, 18 Inch Height x 18 Inch Width x 6 Inch Depth, Screws are Stainless Steel, Screw Size: 1/8 Inch Diameter x 1 Inch Length, Not NEMA Type Rated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Rigid PVC, 18 Inch Height x 18 Inch Width x 6 Inch Depth, Screws are Stainless Steel, Screw Size: 1/8 Inch Diameter x 1 Inch Length, Not NEMA Type Rated
Junction Boxes are designed to support electrical devices and fixtures. They also provide necessary protection for wires and terminals.
Also known as: 088700026568, 5133167

Specifications

Depth: 6 in
Height: 18 in
Material: PVC
Width: 18 in
Depth: 6 in
Material: PVC
Height: 18 in
Width: 18 in

Customer Reviews

No reviews for this product
(0)