Breaker, 20A, 1P, 120V, Type BQ, 10 kAIC

Item #: 62748

Cat #: BQ1B020

UPC: 783643102323

Documents & Guides
20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120 Volt AC.
Sign In or Register to view pricing and more.

Overview

20 Amp, 1-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120 Volt AC.
Also known as: 783643102323, BQ1B020, ite bolt on

Specifications

Mounting: Panel
Volts AC: 120
Amps: 20
Poles: 1
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Family / Style: BQ
Volts AC: 120
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)