Borescope Camera Head, Replacement, 17 MM

Item #: 626988
Cat #: BR-17CAM-2M
UPC: 793950631720
Sign In or Register to view pricing and more.
Documents & Guides
Borescope Camera Head, Replacement, 17 Millimeter, With 2 Meter Cable, For Extech Model BR250, BR200, BR100

Overview

Borescope Camera Head, Replacement, 17 Millimeter, With 2 Meter Cable, For Extech Model BR250, BR200, BR100
Also known as: 793950631720, BR-17CAM-2M

Specifications

Type: Camera Head
Length: 2 m
Diameter: 17 mm
Type: Camera Head
Diameter: 17 mm
Length: 2 m

Customer Reviews

No reviews for this product
(0)