Borescope Camera Head, Replacement, 9 MM

Item #: 626987

Cat #: BR-9CAM-2M

UPC: 793950639023

Sign In or Register to view pricing and more.
Documents & Guides
Borescope Camera Head, Replacement, 9 Millimeter, With 2 Meter Cable, For Extech Model BR250, BR200, BR100

Overview

Borescope Camera Head, Replacement, 9 Millimeter, With 2 Meter Cable, For Extech Model BR250, BR200, BR100
Also known as: 793950639023, BR-9CAM-2M

Specifications

Length: 2 mm
Type: Camera Head
Diameter: 9 mm
Length: 2 mm
Diameter: 9 mm
Type: Camera Head

Customer Reviews

No reviews for this product
(0)