BRKR 2P 200A 120/240 10K 36946

Item #: 626804

Cat #: QN2200

UPC: 784572369467

Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS 200 AMP 2 POLE 240 VOLT PLUG-IN 10K AIC

Overview

SIEMENS 200 AMP 2 POLE 240 VOLT PLUG-IN 10K AIC
Also known as: 784572369467, QN2200

Specifications

Amps: 200
Poles: 2
Standards: California Proposition 65
Amps: 200
Standards: California Proposition 65
Poles: 2

Customer Reviews

No reviews for this product
(0)