Breaker, 70A, 3P, 120/240V, Type BQ, 10 kAIC

Item #: 62668

Cat #: BQ3B070

UPC: 783643102644

Sign In or Register to view pricing and more.
Documents & Guides
70 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.

Overview

70 Amp, 3-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 783643102644, BQ3B070

Specifications

Poles: 3
Amps: 70
Volts AC: 120/240
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Mounting: Bolt On
Amps: 70
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)