Heat Shrink, Thin-Wall, 3/4", Black, 100' Reel
Item #: 62658
Cat #: HSTT75-C
UPC: 074983747061
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 3/4", Black, 100 Foot Reel, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness
Overview
Heat Shrink, Thin-Wall, 3/4", Black, 100 Foot Reel, 3/4" Min. Expanded I.D., .375" Max. Recovered I.D., .030" Nominal Recovered Wall Thickness
For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983747061, HSTT75-C
Specifications
Diameter: | 3/4 in |
Length: | 100 ft |
Color: | Black |
Volts AC: | 600 |
Diameter: | 3/4 in |
Color: | Black |
Length: | 100 ft |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)