ITE BF125H BREAKER 25A 1P 120V 22K

Item #: 626501

Cat #: BF125H

UPC: 783643621077

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF125H BREAKER 25A 1P 120V 22K BLHF GFCI 5MA

Overview

ITE BF125H BREAKER 25A 1P 120V 22K BLHF GFCI 5MA
Also known as: 783643621077, BF125H

Specifications

Poles: 1
Volts AC: 120/240
Amps: 25
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 1
Amps: 25
Mounting: Bolt On
Volts AC: 120/240
Family / Style: BF
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)