Heat Shrink, Thin-Wall, 3/16", Black, 100' Reel

Item #: 62634

Cat #: HSTT19-C

UPC: 074983747023

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: .187 Inch, Expanded Insulation Diameter: .187 Inch, Recovered Insulation Diameter: .093 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection. Package of 25 EA.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio: 2:1, Size: .187 Inch, Expanded Insulation Diameter: .187 Inch, Recovered Insulation Diameter: .093 Inch, Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection. Package of 25 EA.
Panduit® Abrasion Protection Products provide an economical and easy way to insulate, protect, bundle and color-code components and cable. A wide variety of sizes and materials are available to meet a broad range of indoor and outdoor applications.
Also known as: 074983747023, HSTT19-C

Specifications

Length: 100 ft
Diameter: 3/16 in
Color: Black
Volts AC: 600
Length: 100 ft
Color: Black
Diameter: 3/16 in
Volts AC: 600

Customer Reviews

No reviews for this product
(0)