Heat Shrink Thin,.50in ID,BLK,PK25

Item #: 62606

Cat #: HSTT50-48-Q

UPC: 074983833900

Sign In or Register to view pricing and more.
Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, black, 25 pc. package quantity.

Overview

Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, black, 25 pc. package quantity.
DRY-SHRINK Thin Wall Heat Shrink, 0.500 Inch (12.7 mm) Diameter, 0.250 Inch (6.4 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For use in insulating, protecting, harnessing and identifying electrical and electronic components. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 1 (material performance only).
Also known as: 074983833900, HSTT50-48-Q

Specifications

Diameter: 1/2 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1/2 in
Volts AC: 600
Color: Black
Length: 48 in

Customer Reviews

No reviews for this product
(0)