30kw @ 480v, 3 Industrial Horizontal/downflow Unit Heater

Item #: 625384

Cat #: HUH3048L

UPC: 685360038186

Sign In or Register to view pricing and more.
Documents & Guides
BER HUH3048L 30KW @ 480V, 3+ INDUSTRIAL HORIZONTAL/DOWNFLOW UNIT HEATER

Overview

BER HUH3048L 30KW @ 480V, 3+ INDUSTRIAL HORIZONTAL/DOWNFLOW UNIT HEATER
Also known as: 685360038186, HUH3048L

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Steel
Material: Copper
Stranding: Solid
Conductors: 2
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)