Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., 50'

Item #: 62490

Cat #: SE150PSC-LR0

UPC: 074983816941

Sign In or Register to view pricing and more.
Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., Polyethylene Terephthalate, Indoor Use Only, 50' Reel

Overview

Fray Resistant Braided Expandable Sleeving, 1-1/2" Nominal I.D., Polyethylene Terephthalate, Indoor Use Only, 50' Reel
The  SE100PS-CR0  Pan-Wrap Braided Sleeving allows for installation after wire or cable is routed and terminated. Ideal for applications where re-entry is required and provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible, and the open weave will not trap heat or humidity. Temperature range: -94°F – 257°F (-70°C – 125°C). Polyethylene Terephthalate. Nominal Diameter: 1" (25.4 mm), 100' (30.5 m) long. Color Black. 1/package.
Also known as: 074983816941, SE150PSC-LR0, Snakeskin

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Polyethylene Terephthalate
Length: 50 ft
Diameter: 1 1/2 in
Material: Polyethylene Terephthalate
Color: Black
Length: 50 ft

Customer Reviews

No reviews for this product
(0)