Thermo-Anemometer, LCD

Item #: 624884

Cat #: AN100

UPC: 793950451007

Documents & Guides
Thermo-Anemometer, LCD, Air Velocity Range: 0.9 to 67.2 MPH, Temperature Range: -10 to 60°C. Complete with Vane Sensor with 3.9 Foot (120cm) Cable, 9V Battery, Protective Rubber Holster, and Carrying Case.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Thermo-Anemometer, LCD, Air Velocity Range: 0.9 to 67.2 MPH, Temperature Range: -10 to 60°C. Complete with Vane Sensor with 3.9 Foot (120cm) Cable, 9V Battery, Protective Rubber Holster, and Carrying Case.
Also known as: 793950451007, AN100, Airflow Meter

Specifications

Volts DC: 9
Type: Thermo-Anemometer
Range: -10 - 60 C
Volts DC: 9
Range: -10 - 60 C
Type: Thermo-Anemometer

Customer Reviews

No reviews for this product
(0)