This product may not be available in all locations.
HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A
Item #: 62446
Cat #: HMCP100R3
UPC: 662276625938
Documents & Guides
HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A, 3 Poles, Magnetic Trip
Sign In or Register to view pricing and more.
Overview
HMCP100R3 C Series Motor Circuit Protector, 600 VAC/250 VDC, 100 A, 3 Poles, Magnetic Trip
Designated as EATON's Types GMCP and HMCP, the instantaneous-only motor circuit protector (MCP). An innovative design of internal components allows higher MCP-starter combination interrupting ratings. The MCP is marked to permit proper electrical application within the assigned equipment ratings.
Also known as: 662276625938, HMCP100R3
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 600 |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 100 |
Customer Reviews
No reviews for this product
(0)