2
more

NEMA 4X, Hinged, 24.19" x 24.19" x 12", Fiberglass
Item #: 26110
Cat #: A24H2412GQRLP
UPC: 783510227203
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 12", Material/Finish: Fiberglass/Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wall-Mount, Type 4X, Enclosure, Hinged, Solid Cover, Size/Dims: 24.19" x 24.19" x 12", Material/Finish: Fiberglass/Gray
Wall-Mount Type 4X Enclosure, Bulletin A17WM (Fiberglass Type 4X Medium Enclosures), Size/Dims: 24.19x24.19x12.00, Material/Finish: Fiberglass
Also known as: 783510227203, A24H2412GQRLP
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Mounting: | Surface |
Height: | 24 in |
Color: | Gray |
Material: | Fiberglass |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Color: | Gray |
Depth: | 12 in |
Width: | 24 in |
Height: | 24 in |
Material: | Fiberglass |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)