LED Module, 5/6", 30K

Item #: 624409

Cat #: LED14DR5630K

UPC: 762148241058

Sign In or Register to view pricing and more.
5"/6" LED Downlight, Retrofit, 120V, 14 Watt, 1300 Lumens, Color Temperature: 3000K, White Trim, Life: 35,000 Hours, Replaces Up To 120W Incandescent, Dimmable

Overview

5"/6" LED Downlight, Retrofit, 120V, 14 Watt, 1300 Lumens, Color Temperature: 3000K, White Trim, Life: 35,000 Hours, Replaces Up To 120W Incandescent, Dimmable
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148241058, LED14DR5630K, hi hat trim, led trim

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1300
Color: White
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 1300
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)