Vaportite Fixture, 32W, 120-277V, 2 Lamp, T8

Item #: 624103

Cat #: XEM8-232-RA-4EHLU

UPC: 078531122874

Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 32 Watt, 120-277 Volt, 2 Lamp, T8, 8 Foot

Overview

Vaportite Fixture, 32 Watt, 120-277 Volt, 2 Lamp, T8, 8 Foot
Also known as: 078531122874, XEM8-232-RA-4EHLU

Specifications

Wattage: 32, 28, 25, 30
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32, 28, 25, 30
Standards: California Proposition 65
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)