Industrial Striplight, 8', 2-Lamp, T8, 32W, 120-277V

Item #: 624095

Cat #: CSR8-232-ST-4ELWU

UPC: 078531011925

Documents & Guides
Industrial Striplight, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Striplight, 2-Lamp, T8, 32 Watt, 120-277 Volt, Length: 8 foot
Also known as: 078531011925, CSR8-232-ST-4ELWU

Specifications

Type: 2-Lamp
Wattage: 32
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp
Length: 8 ft
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)