Lensed Troffer, 2 x 2', 2-Lamp, T8, 17W, 120-277V

Item #: 624082

Cat #: JT822-217G-FSA12-ELWU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 2 foot, 2-Lamp, T8, 17 Watt, 120-277 Volt, Ceiling Type: Inverted T-Bar, Door Style: Flushed Aluminum, Shielding: Pattern 12 Acrylic

Overview

Lensed Troffer, Dimensions: 2 x 2 foot, 2-Lamp, T8, 17 Watt, 120-277 Volt, Ceiling Type: Inverted T-Bar, Door Style: Flushed Aluminum, Shielding: Pattern 12 Acrylic
Also known as: JT822-217G-FSA12-ELWU

Specifications

Mounting: Recessed
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Mounting: Recessed
Length: 2 ft
Wattage: 17
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)