![Switch Rated Receptacle, 20A, 3P, 480VAC Switch Rated Receptacle, 20A, 3P, 480VAC](https://rexel-cdn.com/products/150.jpg?i=5AF235D1-9ABD-425F-B398-0EBA9A2C2235&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Switch Rated Receptacle; 20 Amp; 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Overview
Switch Rated Receptacle; 20 Amp; 3 Pole, 480 VAC, 3 Phase, NEMA 3R, Blue
Also known as: 784474021166, 33-14043
Specifications
Type: | Receptacle |
Volts AC: | 480 |
Color: | Blue |
Amps: | 20 |
IP/NEMA Rating: | NEMA 3R |
Type: | Receptacle |
Color: | Blue |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 480 |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)