60A MANUAL CONTROLLER 2P 600VAC

Item #: 623787

Cat #: 7862

UPC: 785007078626

Documents & Guides
Manual Control Switch 2pole 60amp 600volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Control Switch 2pole 60amp 600volt
Also known as: 785007078626, 7862

Specifications

Poles: 2
Color: Black
Wattage: 2
Amps: 60
Mounting: Wall
Poles: 2
Wattage: 2
Mounting: Wall
Color: Black
Amps: 60

Customer Reviews

No reviews for this product
(0)