BREAKER 50A 2P 120/240V 10K BQ

Item #: 62327

Cat #: BQ2B050

UPC: 783643102446

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER 50A 2P 120/240V 10K BQ SIEMENS

Overview

BREAKER 50A 2P 120/240V 10K BQ SIEMENS
Also known as: 783643102446, BQ2B050

Specifications

Mounting: Panel
Poles: 2
Volts AC: 120/240
Family / Style: BQ
Amps: 50
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 120/240
Amps: 50
Poles: 2
Family / Style: BQ
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)