Vaportite Fixture, 8', 2-Lamp, T8HO, 59W, 120-277V

Item #: 623110

Cat #: XEM8-296T8HO-RA-EPU

UPC: 078531023744

Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 2-Lamp, T8, 59 Watt, 120-277 Volt, Length: 8 foot, Ballast: Electronic, Programmed Start, Rating: Wet Location

Overview

Vaportite Fixture, 2-Lamp, T8, 59 Watt, 120-277 Volt, Length: 8 foot, Ballast: Electronic, Programmed Start, Rating: Wet Location
Also known as: 078531023744, XEM8-296T8HO-RA-EPU

Specifications

Wattage: 59
Length: 8 ft
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 59
Standards: California Proposition 65
Volts AC Range: 120 - 277
Length: 8 ft
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)