![Breaker, 60A, 2P, 120/240V, Type BQ, 10 kAIC Breaker, 60A, 2P, 120/240V, Type BQ, 10 kAIC](https://rexel-cdn.com/products/siebq2b060.jpg?i=6874B2FC-80E0-4D5B-998B-1F6F93016371&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Overview
60 Amp, 2-Pole Miniature Industrial Circuit Breaker, Type BQ, Cable-in/Cable-out, 10 kAIC, 120/240 VAC.
Also known as: 783643102453, BQ2B060
Specifications
Mounting: | Panel |
Poles: | 2 |
Volts AC: | 120/240 |
Family / Style: | BQ |
Amps: | 60 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Volts AC: | 120/240 |
Amps: | 60 |
Poles: | 2 |
Family / Style: | BQ |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)