Breaker 70a 2p 120/240v 10k Bq

Item #: 62293

Cat #: BQ2B070

UPC: 783643102460

Sign In or Register to view pricing and more.
Documents & Guides
Sie Bq2-b070 2p 70a 120/240v

Overview

Sie Bq2-b070 2p 70a 120/240v
Also known as: 783643102460, BQ2B070

Specifications

Mounting: Panel
Poles: 2
Amps: 70
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 70
Family / Style: BQ
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)