BRKR BQ 2P 120/240V 100A 10K

Item #: 62261

Cat #: BQ2B100

UPC: 783643102484

Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (100A) (AIR 10 kA). Special features Load side lugs are included.
Sign In or Register to view pricing and more.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (100A) (AIR 10 kA). Special features Load side lugs are included.
Also known as: 783643102484, BQ2B100

Specifications

Mounting: Panel
Poles: 2
Amps: 100
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 100
Family / Style: BQ
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)