BRKR BQ 3P 240V 20A 10K

Item #: 62226

Cat #: BQ3B020

UPC: 783643102590

Documents & Guides
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (020A) (AIR 10 kA). Special features Load side lugs are included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs are Circuit Protection Molded Case Circuit Breakers. 3-Pole Common-Trip circuit breaker type BQ. Rated 240V (020A) (AIR 10 kA). Special features Load side lugs are included.
Also known as: 783643102590, BQ3B020

Specifications

Mounting: Panel
Poles: 3
Amps: 20
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Family / Style: BQ
Poles: 3
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)