ITE B220R00S01 BREAKER 20A 2P 240V

Item #: 621982

Cat #: B220R00S01

UPC: 783643089495

Sign In or Register to view pricing and more.
Documents & Guides
ITE B220R00S01 BREAKER 20A 2P 240V 10K BL 120V SHUNT

Overview

ITE B220R00S01 BREAKER 20A 2P 240V 10K BL 120V SHUNT
Also known as: 783643089495, B220R00S01

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: BL
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)