Weatherproof In-Use Cover, 2 Gang, Multiple Insert Type, 2-1/4" Deep

Item #: 621955

Cat #: WP1220GC

UPC: 078275140073

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray

Overview

Weatherproof In-Use Cover, 2 Gang, 2-1/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical Mount, Non-Metallic, Gray
Also known as: 078275140073, WP1220GC

Specifications

Material: Polycarbonate
Gangs: 2
Color: Gray
Depth: 2 1/4 in
Standards: California Proposition 65
Material: Polycarbonate
Color: Gray
Standards: California Proposition 65
Gangs: 2
Depth: 2 1/4 in

Customer Reviews

No reviews for this product
(0)