Borescope Camera Head, Replacement, 4.5 MM

Item #: 621699

Cat #: BR-4CAM

UPC: 793950634004

Sign In or Register to view pricing and more.
Documents & Guides
Borescope Camera Head, Replacement, 4.5 Millimeter, With 1 Meter Cable, For Extech Model BR250, BR200, BR100.

Overview

Borescope Camera Head, Replacement, 4.5 Millimeter, With 1 Meter Cable, For Extech Model BR250, BR200, BR100.
Also known as: 793950634004, BR-4CAM

Specifications

Diameter: 4.500 mm
Length: 1 m
Diameter: 4.500 mm
Length: 1 m

Customer Reviews

No reviews for this product
(0)