Borescope Camera Head, Replacement, 17 MM

Item #: 621697

Cat #: BR-17CAM

UPC: 793950631713

Sign In or Register to view pricing and more.
Documents & Guides
Borescope Camera Head, Replacement, 17 Millimeter, With 1 Meter Cable, For Extech Model BR250, BR200, BR100

Overview

Borescope Camera Head, Replacement, 17 Millimeter, With 1 Meter Cable, For Extech Model BR250, BR200, BR100
Also known as: 793950631713, BR-17CAM

Specifications

Length: 1 m
Diameter: 17 mm
Length: 1 m
Diameter: 17 mm

Customer Reviews

No reviews for this product
(0)