Fuse Holder, Class CC, 30A, 12 - 72V, 1P, with Indicator

Item #: 6211

Cat #: 1492-FB1C30-D1

UPC: 662073091073

Documents & Guides
Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 12 - 72 Volt, with Led Blown Fuse Indicator, 12 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, Class CC Type Fuses, 1-Pole, 30 Amp, 12 - 72 Volt, with Led Blown Fuse Indicator, 12 in a Package
Ideal for many original equipment manufacturer (OEM) applications, Allen-Bradley® Bulletin 1492-FB fuse holders offer safe, convenient installation and branch circuit protection. They are perfect for small motor loads, group protection of small motor loads, and wire protection. Catalog item 1492-FB1C30-D1 from Rockwell Automation® is a fuse holder.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073091073, 1492-FB1C30-D1

Specifications

Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Interrupt Rating AC: 200 kA
Volts DC Range: 12 - 72
Volts AC Range: 12 - 72
Family / Style: 1492
Poles: 1
Material: Thermoplastic
Interrupt Rating AC: 200 kA
Volts AC Range: 12 - 72
Mounting: DIN Rail
Amps: 30
Class: CC
Volts DC Range: 12 - 72

Customer Reviews

No reviews for this product
(0)