15A 120/277VAC B+S WIRE 4W SW BN

Item #: 621034

Cat #: PS15AC4

UPC: 785007196719

Sign In or Register to view pricing and more.
Documents & Guides
4way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Brown

Overview

4way Toggle Switch, Back and, Side Wire, 15amp 120/277volt, Brown
Also known as: 785007196719, PS15AC4

Specifications

Type: Switch
Color: Brown
Amps: 15
Poles: 4
Mounting: Wall
Type: Switch
Amps: 15
Mounting: Wall
Color: Brown
Poles: 4

Customer Reviews

No reviews for this product
(0)